Referencer
Bahco:A0313M03E
Rubix:421664
EAN:7311518192150

oplysninger om produktet : ROTERANDE FIL HM A 3X13-ME
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: ZYA
Type of cut: M = Medium
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Diamond cut: for heat-treated and tough alloy steels and epoxy, excellent finish, minimal axial forces
End cut: cylindrical burrs (A) and inverted cone burrs (N) can be supplied with end cut
Stock standard: X = yes
Deburring of edges and plane surfaces
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Number of teeth is also indicated in addition to the type of cut for each rotary burr
DIN: ZYA
Type of cut: M = Medium
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
Diamond cut: for heat-treated and tough alloy steels and epoxy, excellent finish, minimal axial forces
End cut: cylindrical burrs (A) and inverted cone burrs (N) can be supplied with end cut
Stock standard: X = yes
Deburring of edges and plane surfaces
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Used to deburr irregular objects or to complete finishing work inside a confined space
Number of teeth is also indicated in addition to the type of cut for each rotary burr
Styrker
Tungsten Carbide Cylindrical Rotary Burrs for Metal
Tekniske informationer
Egenskaber
| Logistik, vægt | 10 g |
|---|---|
| Endediameter | 3 mm |
| Hovedform | cylindrical (form a) |
| Længde i alt | 38 mm |
| Hoveddiameter | 3 mm |
| Område | afsluttende bearbejdning |
| Kapacitet længde | 14 mm |
| Type skæring | medium (m), end cut (e) |
At vise UNSPSC/ECL@SS
193,48 kr. Ex moms
/ Styk
241,85 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
