Referencer
SNAP ON Industrial:FA12E
Rubix:6461627


Teknisk oversigt
| Firkantet trækadapter | 3/8 '' |
|---|---|
| Aftryk | hex / allen |
| Trykstørrelse | 3/8 in |
Dokumenter
oplysninger om produktet : Hex Driver - FA12E - SNAPON
Styrker
•Manufactured from special alloy steel and heat treated for optimum strength and durability
Snap-on® bits are designed with a precise fit and tight tolerances to prevent slippage and disengagement
Outperform one-piece design models, two-piece design makes replacement economical and convenient
Nickel-chrome plating helps protect against corrosion and makes it easy to wipe socket clean
Snap-on® bits are designed with a precise fit and tight tolerances to prevent slippage and disengagement
Outperform one-piece design models, two-piece design makes replacement economical and convenient
Nickel-chrome plating helps protect against corrosion and makes it easy to wipe socket clean
Tekniske informationer
Egenskaber
| Firkantet trækadapter | 3/8 '' |
|---|---|
| Aftryk | hex / allen |
| Trykstørrelse | 3/8 in |
| Model | fa |
| Polering | forkromet |
At vise UNSPSC/ECL@SS
237,28 kr. Ex moms
/ Styk
296,60 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel