Klassisk kilerem Gates A48 13X1255LP/1225LI HIPOWER

Hi-Power A

Se tekniske oplysninger

Referencer

Gates:A48 13X1255LP/1225LI HIPOWER
Rubix:139850
producent:900210048
EAN:5412571049725
brand logo

Teknisk oversigt

Profila/13
Remnr.a48
Indvendig længde1225 mm
Se alle karateristika

oplysninger om produktet : A48 13X1255LP/1225LI HI-POWER® - GATES


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Styrker

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Tekniske informationer


Egenskaber
Profila/13
Remnr.a48
Indvendig længde1225 mm
Vejledende længde1255 mm
Øvre bredde13 mm
Højde8 mm
Udvendig længde1255 mm
Materialecr
Sektion13 mm
286,12 kr. Ex moms
/ Styk
357,65 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel