Referencer
Gates:B264 17X6740LP/6700LI HIPOWER
Rubix:140652
producent:900310264
EAN:5414465673276

oplysninger om produktet : B264 17X6740LP/6700LI HI-POWER® - GATES
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Styrker
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Tekniske informationer
Egenskaber
| Profil | b/17 |
|---|---|
| Remnr. | b264 |
| Indvendig længde | 6700 mm |
| Vejledende længde | 6740 mm |
| Øvre bredde | 17 mm |
| Højde | 11 mm |
| Udvendig længde | 6729 mm |
| Materiale | cr |
| Sektion | 17 mm |
At vise UNSPSC/ECL@SS
2.197,59 kr. Ex moms
/ Styk
2.746,99 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel