Referencer
Gates:C42 22X1145LP/1080LI HIPOWER
Rubix:139750
producent:900410042
EAN:5412571051902

oplysninger om produktet : C42 22X1145LP/1080LI HI-POWER® - GATES
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Styrker
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Tekniske informationer
Egenskaber
| Profil | c/22 |
|---|---|
| Remnr. | c42 |
| Indvendig længde | 1080 mm |
| Vejledende længde | 1138 mm |
| Øvre bredde | 22 mm |
| Højde | 14 mm |
| Udvendig længde | 1138 mm |
| Materiale | cr |
| Sektion | 22 mm |
At vise UNSPSC/ECL@SS
487,91 kr. Ex moms
/ Styk
609,89 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel