Klassisk kilerem Gates C57 22X1508LP/1450LI HIPOWER

Hi-Power C

Se tekniske oplysninger

Referencer

Gates:C57 22X1508LP/1450LI HIPOWER
Rubix:140702
producent:900410057
EAN:5414465673566
brand logo

Teknisk oversigt

Profilc/22
Remnr.c57
Indvendig længde1450 mm
Se alle karateristika

oplysninger om produktet : C57 22X1508LP/1450LI HI-POWER® - GATES


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Styrker

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Tekniske informationer


Egenskaber
Profilc/22
Remnr.c57
Indvendig længde1450 mm
Vejledende længde1508 mm
Øvre bredde22 mm
Højde14 mm
Udvendig længde1538 mm
Materialecr
Sektion22 mm
648,78 kr. Ex moms
/ Styk
810,97 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel