Klassisk kilerem Gates C92 22X2410LP/2360LI HIPOWER

Hi-Power C

Se tekniske oplysninger

Referencer

Gates:C92 22X2410LP/2360LI HIPOWER
Rubix:139753
producent:900410092
EAN:5412571052176
brand logo

Teknisk oversigt

Profilc/22
Remnr.c92
Indvendig længde2360 mm
Se alle karateristika

oplysninger om produktet : C92 22X2410LP/2360LI HI-POWER® - GATES


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Styrker

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Tekniske informationer


Egenskaber
Profilc/22
Remnr.c92
Indvendig længde2360 mm
Vejledende længde2418 mm
Øvre bredde22 mm
Højde14 mm
Udvendig længde2448 mm
Materialecr
Sektion22 mm
1.048,33 kr. Ex moms
/ Styk
1.310,41 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel