Referencer
Gates:Z28.5 10X747LP/725LI HIPOWER
Rubix:140784
producent:900120285
EAN:5414465672545

oplysninger om produktet : Z28.5 10X747LP/725LI HI-POWER® - GATES
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Styrker
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Tekniske informationer
Egenskaber
| Profil | z/10 |
|---|---|
| Remnr. | z28 1/2 |
| Indvendig længde | 725 mm |
| Vejledende længde | 747 mm |
| Øvre bredde | 10 mm |
| Højde | 6 mm |
| Udvendig længde | 763 mm |
| Materiale | cr |
| Sektion | 10 mm |
At vise UNSPSC/ECL@SS
198,88 kr. Ex moms
/ Styk
248,60 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel