Referencer
Gates:Z48.5 10X1255LP/1230LI HIPOWER
Rubix:139790
producent:900120485
EAN:5412571049404

oplysninger om produktet : Z48.5 10X1255LP/1230LI HI-POWER® - GATES
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Styrker
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Tekniske informationer
Egenskaber
| Profil | z/10 |
|---|---|
| Remnr. | z48 1/2 |
| Indvendig længde | 1230 mm |
| Vejledende længde | 1252 mm |
| Øvre bredde | 10 mm |
| Højde | 6 mm |
| Udvendig længde | 1252 mm |
| Materiale | cr |
At vise UNSPSC/ECL@SS
239,93 kr. Ex moms
/ Styk
299,91 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
