Referencer
Portwest:MV46YNRL
Rubix:6393534
producent:MV46YNRL
EAN:5036108305919

oplysninger om produktet : Hi-Vis Modaflame Trousers, Yellow/Navy, Size L - MV46YNRL - PORTWEST
Conforming to multiple EN standards, these trousers offer ideal protection against exposure to industrial hazards. The elasticated back waist allows for freedom of movement and ensures the garment sits comfortably. Outstanding features include two tier knee pad pockets, adjustable leg length for added convenience and triple-stitched seams for extra durability., Inherent flame resistant qualities will not diminish with washing
Conforming to multiple EN standards, these trousers offer ideal protection against exposure to industrial hazards. The elasticated back waist allows for freedom of movement and ensures the garment sits comfortably. Outstanding features include two tier knee pad pockets, adjustable leg length for added convenience and triple-stitched seams for extra durability.
Inherent flame resistant qualities will not diminish with washing
Inherent flame resistant qualities will not diminish with washing
Tekniske informationer
Egenskaber
| Farve | gul |
|---|---|
| Størrelse | l |
| Klasse EN20471 | 2 |
| Hovedmaterialet | modakryl |
| Sekundær farve | flåde |
At vise UNSPSC/ECL@SS
1.115,08 kr. Ex moms
/ Styk
1.393,85 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel