Vaskemiddel til højtryksrenser Kärcher 62950690
Highly efficient degreaser, alkaline RM 31 ASF
Se tekniske oplysningerSe dokumenterReferencer
Kärcher:62950690
Rubix:6204208
EAN:4039784196384



Dokumenter
oplysninger om produktet : Oil and fat solvent extra cleaning agent - 62950690 - KARCHER
Highly concentrated detergent for high pressure cleaning. It cleans efficiently at all temperatures and removes stubborn stains such as oils and greases.
Styrker
Fresh smell. Without phosphates. Without silicone. Readily biodegradable according to European Directive 648/2004. ASF = ensures a very fast separation of the aqueous and oily phases in the oil separator and thus promotes compliance with legal requirements. Without NTA.
Applikationer
Transport. Regular cleaning. Container cleaning. Vehicle washing. Parts cleaning. Surface degreasing. Agribusiness containers.
Tekniske informationer
Egenskaber
| Kapacitet | 20000 ml |
|---|---|
| Emballage | can |
| Model | rm 31 asf |
| Anvendelse | high-pressure washers |
At vise UNSPSC/ECL@SS
2.062,45 kr. Ex moms
/ Styk
2.578,06 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel