Referencer
Portwest:CD883DRR42
Rubix:6388280
EAN:5036108397709

oplysninger om produktet : WX2 Eco Stretch Holster Trousers, Deep Red, Size 42 - CD883DRR42 - PORTWEST
A durable cotton polyester blend fabric allows for both high performance maximum range working, as well as comfort. Stretch panelling allows for ease of movement. Clever features include multi-functional holster pockets, top loading knee pad pockets and an easy access multi-way thigh pocket for secure storage of phone, keys and tools.
Styrker
•Produced using 31 recycled PET bottles
Flexible panels in key places increase comfort use and freedom of movement
Knee pad pockets with stretch panels keep you comfortable Movements
Zippered cargo pockets with flap to L safe storage
10 spacious pockets
Durable polyester-cotton fabric with the highest parameters ensuring long-lasting comfort at work
Ruler pocket
The hammer hook allows you to hold it securely
Knee pad pockets for easy insertion
Convenient cargo pocket
Smartphone pocket
Flexible panels in key places increase comfort use and freedom of movement
Knee pad pockets with stretch panels keep you comfortable Movements
Zippered cargo pockets with flap to L safe storage
10 spacious pockets
Durable polyester-cotton fabric with the highest parameters ensuring long-lasting comfort at work
Ruler pocket
The hammer hook allows you to hold it securely
Knee pad pockets for easy insertion
Convenient cargo pocket
Smartphone pocket
Tekniske informationer
Egenskaber
| Farve | gul |
|---|---|
| Størrelse | 42 |
| Hovedmaterialet | polyester |
| Sekundær farve | ingen sekundærfarve |
At vise UNSPSC/ECL@SS
344,72 kr. Ex moms
/ Styk
430,90 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
Farve
Størrelse
42