Vand - / luft - / multifunktionel slange Trelleborg 0060742
HYDRO'K
Se tekniske oplysningerSe dokumenterReferencer
Trelleborg:0060742
Rubix:6255078

Dokumenter
oplysninger om produktet : HYDRO'K ID WP 16 bar 0060742
A versatile hose for industrial use. For diesel oil, mineral oil and grease with aromatic content ≤50%. Return hose in hydraulic system and for farming equipment. Sea water (engine cooling) and aqueous solution. An allround hose for oil, water, compressed air, grease, etc.
Styrker
A multi-purpose hose to minimise inventory. Ozone, abrasion and oil splash resistant cover.
Applikationer
Oil and petroleum
Tekniske informationer
Egenskaber
| Indvendig diameter | 13 mm |
|---|---|
| Kurveradius | 50 mm |
At vise UNSPSC/ECL@SS
31,70 kr. Ex moms
/ meter
39,63 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel