Referencer
3M:HYX1
Rubix:436284
producent:7000104045
EAN:4046719700578



Dokumenter
oplysninger om produktet : 3M™ PELTOR™ Hygiensats - HYX1
The 3M™ PELTOR™ X-Series HYX1 Hygiene Kit includes replaceable ear cushions and foam liners for X-Series X1 Earmuffs, models X1A and X1P3E (sold separately). Peltor X-Series X1 is a lightweight, low-profile earmuff designed for protection against low-level industrial noise and other loud sounds with a Noise Reduction Rating (NRR) of 22 dB. Class A. Using this replacement kit can extend the service life of hearing protection equipment and potentially result in cost savings.Exposure to loud noises can adversely affect the ability to hear over time. Wearing proper hearing protection devices can help in reducing the harmful effects of noise. Sound levels are expressed in decibels, often abbreviated as dB. Higher decibel numbers indicate louder sounds. Typical decibel levels associated with common sounds include: outdoors with no people or traffic 20 dB, normal conversation 60 dB, power lawn mower 90 dB, chain saw 110 dB, and 12-gauge shotgun 165 dB. The hearing protector NRR can be used to evaluate different hearing protection options. However, the actual level of protection varies depending on fit, wearing time and other factors.
Styrker
The HYX1 Hygiene Kit consists of one pair of replacement cushions and foam inserts for 3M™ Peltor™ X1A and P3E Earmuffs
3M recommends replacing ear muff cushions and foam inserts every six months or whenever they become damaged
3M PSD products are for occupational use only
The NRR may overestimate the hearing protection provided during typical use
3M recommends replacing ear muff cushions and foam inserts every six months or whenever they become damaged
3M PSD products are for occupational use only
The NRR may overestimate the hearing protection provided during typical use
Applikationer
Demolition work - building maintenance - assembly - grinding - grinding - welder protection
Tekniske informationer
Egenskaber
| Type | hygiene kit |
|---|---|
| Til model | peltor? x1a and p3e earmuffs |
| Hovedmaterialet | fler-materiale |
| Farve | sort |
At vise UNSPSC/ECL@SS
871,90 kr. Ex moms
/ 10 Styk
1.089,88 kr. Inkl moms
- Tilgængelig