Kopieringsværktøj platter Sandvik Coromant LNUX 19 19 40-PF 4425

Insert

Se tekniske oplysninger

Referencer

Sandvik Coromant:LNUX 19 19 40-PF 4425
Rubix:6447646
producent:8019675
EAN:7323225785648
brand logo

Teknisk oversigt

Nuance/tone4425
Se alle karateristika

oplysninger om produktet : Skär för omsvarvning av järnvägshjul, LNUX 19 19 40-PF 4425 - 8019675


The LNUX 19 19 40-PF 4425 railway wheel reprofiling insert from Sandvik Coromant is designed for finishing operations with a cutting angle of 90°. Suitable for machining steel (material class P) and railway applications, it ensures increased precision and efficiency in wheel manufacturing. Its cylindrical hole fastening provides optimal stability during machining, reducing vibration and improving tool life. Designed with an HC substrate and a coating composed of TiCN (titanium carbonitride), Al2O3 (aluminum oxide) and TiN (titanium nitride), it offers high wear resistance and excellent performance under demanding machining conditions. Its rectangular design and 4 mm nose radius allow for a homogeneous finish and enhanced precision.

Specifications :
- Cutting angle (KAPR) : 90°
- Depth of cut (ap) : 2 - 10 mm
- Feed per revolution (fn) : 0,7 - 1,2 mm/r
- Hexagonal feed (hex) : 0,7 - 1,2 mm/r
- Cutting speed (vc) : 245 - 190 m/min
- Material classification (TMC1ISO) : P
- Type of operation : finishing
- Mounting type : cylindrical hole
- Fixing hole diameter : 6,35 mm
- Insert shape and size : LN1919
- Number of cutting edges : 4
- Insert width : 10 mm
- Insert shape code : rectangular
- Effective cutting edge length : 15,05 mm
- Nose radius : 4 mm
- Direction : neutral
- Grade : 4425
- Substrate : HC
- Coating : CVD TiCN+Al2O3+TiN
- Insert thickness : 19,05 mm
- Primary relief angle : 0°
- Weight : 0,0399 kg
- Insert pocket : 19
- Insert pocket dimension code : 19

Brand information :
Sandvik Coromant is a world leader in cutting tools and machining solutions. With expertise built over decades, the brand offers innovative products and services aimed at optimizing the productivity of industrial companies. Recognized for its rigorous quality standards and commitment to sustainability, Sandvik Coromant positions itself as a trusted partner for machining professionals.

Styrker

- Optimized for finishing operations on railway wheels ;
- Excellent stability thanks to its cylindrical hole fastening system ;
- High wear resistance due to the CVD TiCN+Al2O3+TiN coating ;
- Improved performance when machining materials of classification P ;
- Vibration reduction for more precise finishing ;
- Rectangular design providing a large cutting surface.

Applikationer

This insert is designed for railway wheel reprofiling applications, enabling efficient and precise finishing machining. Used in the railway industry, it is suitable for maintenance workshops and the manufacture of railway components, ensuring optimal surface quality and increased wheel durability. Its use is ideal in contexts where machining precision and repeatability are essential.

Tekniske informationer


Egenskaber
Nuance/tone4425
Pladetyperectangular
937,20 kr. Ex moms
/ Styk
1.171,50 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel