Referencer
Bahco:BE-8230S
Rubix:422004
EAN:7314150048250

oplysninger om produktet : SKRUVMEJSEL ERGO ISOL 3,5X100
Maximum comfort with minimal effort thanks to ergonomic design
Comfortable three-component grip provides excellent grip
For working on voltage equipment up to 1000 V
High performance steel alloy, moulded insulation directly on the blade
Easy identification of the tip thanks to the handle marked with the colour-coded symbol
Flat non-rolling front on handle
Comfortable three-component grip provides excellent grip
For working on voltage equipment up to 1000 V
High performance steel alloy, moulded insulation directly on the blade
Easy identification of the tip thanks to the handle marked with the colour-coded symbol
Flat non-rolling front on handle
Tekniske informationer
Egenskaber
| Logistik, vægt | 30 g |
|---|---|
| Aftryk | flad |
| Bladlængde | 100 mm |
| Trykstørrelse | 3,5 mm |
At vise UNSPSC/ECL@SS
- Tilgængelig - Leveringsdato på forespørgsel