Isolerede skruetrækkere Bahco B197.003.150

Insulated VDE Screwdriver

Se tekniske oplysninger

Referencer

Bahco:B197.003.150
Rubix:6013326
EAN:7314150278695
brand logo

Teknisk oversigt

Aftrykphillips (ph)
Bladlængde150 mm
Trykstørrelseph3
Se alle karateristika

oplysninger om produktet : B197.003.150 Isolerad Phillips-skruvmejsel


Styrker

•Insulated VDE Screwdriver for Phillips head screws
For work on live equipment up to 1000 V, high quality blade insulation moulded directly onto the blade
Black finish tip for higher accuracy
Two-component handle with vertical grooves and large soft-grip area for comfortable grip and high torque transfer
Handle made with over 75% rubber
Anti-slip surface
Permanent symbol and markings on the handle for quick identification of the tip
Integrated hanging hole

Tekniske informationer


Egenskaber
Logistik, vægt146 g
Aftrykphillips (ph)
Bladlængde150 mm
Trykstørrelseph3
130,36 kr. Ex moms
/ Styk
162,95 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel