Tryk Irwin T58200EL7

Irwin Quick Grip Spring Clamp

Se tekniske oplysningerSe dokumenter

Referencer

Irwin:T58200EL7
Rubix:355983
EAN:0038548582016
brand logo

Teknisk oversigt

Fiksering50 mm

Dokumenter

oplysninger om produktet : IR QG SPRING CLAMP 2''/50MM


The quick-grip spring clamp from Irwin has a clamping force of 15 to 30 kilograms. The Irwin 25 mm clamp has specifically designed jaws that hold oddly shaped work pieces together, and it is ideal for woodworking or similar projects.

Applikationer

Ergonomic handles for handling comfort and ease of use
High-tech resin construction for strength and durability
The removable soft pads are easily replaced when worn out

Tekniske informationer


Egenskaber
Fiksering50 mm
55,50 kr. Ex moms
/ Styk
69,38 kr. Inkl moms
  • Tilgængelig