Pneumatisk standardcylinder Aventics 0822498004

ISO Cylinder

Se tekniske oplysninger

Referencer

Aventics:0822498004
Rubix:229045
producent:0822498004
EAN:3661475908061

oplysninger om produktet : COMPACT CYLINDER, Series KPZ, Functional principle single-acting, Piston diam - 0822498004


Styrker

•Easy to clean anodized surfaces
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Available in eight sizes covering piston diameters from 25 mm to 125 mm
Selection from elastic or pneumatic cushioning possible
Option to configure the air connections for supply and exhaust on rear cover, which increases flexibility when designing the system's tubing concept

Tekniske informationer


Egenskaber
2.549,87 kr. Ex moms
/ Styk
3.187,34 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel