Referencer
Aventics:0822493301
Rubix:228882
producent:0822493301
EAN:3661475907729
oplysninger om produktet : COMPACT CYLINDER, Series KPZ, Functional principle single-acting, Piston diam - 0822493301
Styrker
•Easy to clean anodized surfaces
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Available in eight sizes covering piston diameters from 25 mm to 125 mm
Selection from elastic or pneumatic cushioning possible
Option to configure the air connections for supply and exhaust on rear cover, which increases flexibility when designing the system's tubing concept
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Available in eight sizes covering piston diameters from 25 mm to 125 mm
Selection from elastic or pneumatic cushioning possible
Option to configure the air connections for supply and exhaust on rear cover, which increases flexibility when designing the system's tubing concept
Tekniske informationer
Egenskaber
At vise UNSPSC/ECL@SS
937,67 kr. Ex moms
/ Styk
1.172,09 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel