Pneumatisk standardcylinder Aventics 0822392202

ISO Cylinder

Se tekniske oplysninger

Referencer

Aventics:0822392202
Rubix:227748
producent:0822392202
EAN:3661475902083

oplysninger om produktet : COMPACT CYLINDER, Series KPZ, Functional principle double-acting, Piston diam - 0822392202


Styrker

•Easy to clean anodized surfaces
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Available in eight sizes covering piston diameters from 25 mm to 125 mm
Selection from elastic or pneumatic cushioning possible
Option to configure the air connections for supply and exhaust on rear cover, which increases flexibility when designing the system's tubing concept

Tekniske informationer


Egenskaber
729,08 kr. Ex moms
/ Styk
911,35 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel