Referencer
Megadyne:RPP SILVER2 BELT 640 SLV8 20
Rubix:6367409
oplysninger om produktet : MEGALINEAR JOINED 20 MTD8 640 STEEL CORD
SILVER2 is the new generation of belts made with materials of the highest quality and resistance, to ensure superior levels of performance and an improved power transmission.
Increase of power load capacity by up to +50% compared to the previous version.
Interchangeability with other deep profile systems.
Tekniske informationer
Egenskaber
| Profil | slv8 |
|---|---|
| Primitiv længde | 640 mm |
| Båndbredde | 20 mm |
At vise UNSPSC/ECL@SS
- Tilgængelig - Leveringsdato på forespørgsel
