Referencer
Portwest:FR68ORRM
Rubix:6390965
producent:FR68ORRM
EAN:5036108320882



oplysninger om produktet : Bizflame Industry Jacket, Orange, Size M - FR68ORRM - PORTWEST
Bizflame Industry Jacket, FR68, Orange, Size M
Styrker
Ideally suited for off-shore or on-site, this jacket provides optimum protection against multiple hazards. The special FR polyester blend in the fabric offers outstanding strength ensuring the longevity of the garment.
Industrial laundry wash at 75°C and tunnel dry at 155°C
Industrial laundry wash at 75°C and tunnel dry at 155°C
Tekniske informationer
Egenskaber
| Farve | orange |
|---|---|
| Størrelse | m |
| Høj visibilitet | ingen |
| Hovedmaterialet | bomuld/polyester |
| Sekundær farve | ingen sekundærfarve |
| Flammebestandighed | vlamvertragend / multi-norm gecertificeerd volgens: en iso 11612 a1+a2, b1, c1, e2, f1; en iso 11611 klasse 1 a1+a2; en 1149-5; en 61482-2 (iec 61482-1-1 elim 11 cal/cm², atpv 13 cal/cm²); iec 61482-1-2 apc 1; en 13034 type 6; astm f1959/f1959m-12 atpv 16 cal/cm² (haf 83,7%); en iso 15797; en 17353 type b2 |
At vise UNSPSC/ECL@SS
906,57 kr. Ex moms
/ Styk
1.133,21 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel