Referencer
Portwest:FR68ORRXXXL
Rubix:6390961
producent:FR68ORRXXXL
EAN:5036108320929



oplysninger om produktet : Bizflame Industry Jacket, Orange, Size XXXL - FR68ORRXXXL - PORTWEST
Bizflame Industry Jacket, FR68, Orange, Size XXXL
Styrker
Ideally suited for off-shore or on-site, this jacket provides optimum protection against multiple hazards. The special FR polyester blend in the fabric offers outstanding strength ensuring the longevity of the garment.
Industrial laundry wash at 75°C and tunnel dry at 155°C
Industrial laundry wash at 75°C and tunnel dry at 155°C
Tekniske informationer
Egenskaber
| Farve | orange |
|---|---|
| Størrelse | 3xl |
| Høj visibilitet | ingen |
| Hovedmaterialet | bomuld/polyester |
| Sekundær farve | ingen sekundærfarve |
At vise UNSPSC/ECL@SS
906,57 kr. Ex moms
/ Styk
1.133,21 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel