Referencer
Portwest:CD875YBRXXL
Rubix:6387908
producent:CD875YBRXXL
EAN:5036108408429



oplysninger om produktet : WX2 Eco Hi-Vis Softshell (2L), Yellow/Black, Size XXL - CD875YBRXXL - PORTWEST
WX2 Eco Hi-Vis Softshell (2L), CD875, Yellow/Black, Size XXL
Styrker
The WX2 high visibility softshell jacket is unique for its distinctive design, with stretch contemporary contrast panels. The high quality 2-layer breathable, water-resistant and windproof fabric, along with multiple practical features ensure this is a must-have solution for a range of working professionals.
Eco-conscious certified recycled fabric
Eco-conscious certified recycled fabric
Tekniske informationer
Egenskaber
| Farve | gul |
|---|---|
| Størrelse | 2xl |
| Klasse EN20471 | 3 |
| Hovedmaterialet | polyester |
| Sekundær farve | sort |
| åndbar | ja |
| Høj visibilitet | ja |
At vise UNSPSC/ECL@SS
448,58 kr. Ex moms
/ Styk
560,72 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel