Referencer
Portwest:DX461OBRXL
Rubix:6391761
producent:DX461OBRXL
EAN:5036108358410



oplysninger om produktet : DX4 Hi-Vis Winter Jacket, Orange/Black, Size XL - DX461OBRXL - PORTWEST
DX4 Hi-Vis Winter Jacket, DX461, Orange/Black, Size XL
Styrker
Fresh dynamic design combined with superior stretch breathable fabric make this the most desired hi-vis winter jacket on the market. Packed full of innovative features including Hi-Vis-Tex Pro heat applied reflective tape, Texpel Splash water resistant finish, brushed micro fleece collar, and articulated sleeves. The superior ‘InsulatexPro’ padded insulation gives perfect warmth without adding unnecessary weight. This jacket is guaranteed to make the wearer look great while keeping them safe and comfortable no matter what the task.
Premium waterproof and breathable fabric with mechanical stretch properties
Premium waterproof and breathable fabric with mechanical stretch properties
Tekniske informationer
Egenskaber
| Farve | orange |
|---|---|
| Størrelse | xl |
| Hovedmaterialet | polyester |
| Sekundær farve | sort |
| Høj visibilitet | ja |
At vise UNSPSC/ECL@SS
1.251,28 kr. Ex moms
/ Styk
1.564,10 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel