Referencer
Portwest:PW371OBRS
Rubix:6389820
producent:PW371OBRS
EAN:5036108306770



oplysninger om produktet : PW3 Hi-Vis Baffle Jacket, Orange/Black, Size S - PW371OBRS - PORTWEST
PW3 Hi-Vis Baffle Jacket, PW371, Orange/Black, Size S
Styrker
This thoughtfully designed PW3 Hi-Vis Baffle features HiVisTex Pro reflective tape for greater freedom of movement. The polyester ripstop outer combined with lightweight Insulatex thermal insulation offers an ultrasoft, water resistant solution for outdoor wear. Clever features include Ezee zip fastening and zipped pockets for secure storage.
Durable, breathable, windproof and water resistant fabric
Durable, breathable, windproof and water resistant fabric
Tekniske informationer
Egenskaber
| Farve | orange |
|---|---|
| Størrelse | s |
| Klasse EN20471 | 2 |
| Hovedmaterialet | polyester |
| Sekundær farve | sort |
| gramvægt | 170 g/m² |
| Høj visibilitet | ja |
At vise UNSPSC/ECL@SS
838,39 kr. Ex moms
/ Styk
1.047,99 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel