Referencer
Portwest:FR704BKRXXL
Rubix:6390926
producent:FR704BKRXXL
EAN:5036108368549



oplysninger om produktet : WX3 FR Softshell, Black, Size XXL - FR704BKRXXL - PORTWEST
WX3 FR Modaflame Softshell, FR704, Black, Size XXL
Styrker
The WX3 Softshell Jacket is constructed from a highly protective 3 layer softshell fabric. Using modacrylic and carbon fibre elements, this softshell provides flame, chemical and anti-static protection as well as being windproof, water-resistant and breathable. Innovative design features include metal free components, back ventilation, adjustable cuffs, embroidered FR logos, and multiple pockets for ample storage.,
Inherent flame resistant qualities will not diminish with washing
Inherent flame resistant qualities will not diminish with washing
Tekniske informationer
Egenskaber
| Farve | sort |
|---|---|
| Størrelse | 2xl |
| Høj visibilitet | ingen |
| Hovedmaterialet | polyester |
| Sekundær farve | ingen sekundærfarve |
At vise UNSPSC/ECL@SS
1.596,00 kr. Ex moms
/ Styk
1.995,00 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel