Referencer
Portwest:MV35ONRM
Rubix:6390330
producent:MV35ONRM
EAN:5036108277612



oplysninger om produktet : Modaflame RIS Orange/Navy Jacket, Orange/Navy, Size M - MV35ONRM - PORTWEST
Modaflame RIS Orange/Navy Jacket, MV35, Orange/Navy, Size M
Styrker
Designed to be worn with the MV36 trouser this multi-norm jacket is ideal for situations where versatile protection is required. MV35 uses highly advanced fabric to deliver a range of benefits such as durability, comfort and breathability as well as protection against chemical splash, welding hazards and electric arc.
Inherent flame resistant qualities will not diminish with washing
Inherent flame resistant qualities will not diminish with washing
Tekniske informationer
Egenskaber
| Farve | orange |
|---|---|
| Størrelse | m |
| Høj visibilitet | ja |
| Hovedmaterialet | modakryl |
| Sekundær farve | flåde |
| Flammebestandighed | inherent vlamvertragend (blijft behouden na wassen); bescherming volgens en iso 11612 (a1+a2, b1, c1, f1) en en iso 11611 class 1 (a1+a2); tevens arc/elektrische boog: iec 61482-1-1 (elim 7 cal/cm²) en iec 61482-1-2 (apc 1). |
At vise UNSPSC/ECL@SS
1.456,40 kr. Ex moms
/ Styk
1.820,50 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel