Referencer
Monitor:1000047001360
Rubix:6462976
producent:1000047001360
EAN:7330077176043

oplysninger om produktet : Jade Safety Shoe w (Female), Black, size 36 - Monitor
Monitor Jade Safety Shoe is a lightweight and durable safety shoe for women with a wide aluminum toe cap and Pantzar APT spike protection. The shoe has a microfiber and textile upper, M-Rebound Recove r midsole and non-slip rubber sole. Equipped with BOA® Fit System for optimal fit. Discover the Monitor Jade Safety Shoe, part of Monitor's groundbreaking MoniShe range, specially des igned to meet the needs of women in construction and industry. The upper is made of durable microfib er and textile, providing durability and ventilation during long working days. The sole system is un ique to the MoniShe range and includes an M-Rebound Recover (M-RR) midsole, an extremely lightweight , durable and cushioning material that provides superior shock absorption and comfort. The outsole i s made of non-slip rubber with SRC properties, ensuring excellent grip on all surfaces. The Monitor Jade Safety Shoe is equipped with a wide aluminum toe cap and Pantzar APT spike protection, providin g exceptional protection against impact and penetration without compromising flexibility. The insole is Monitor's SS2.0 sole, which offers extreme comfort and all-day support. This shoe is also equipp ed with the BOA® Fit System L6, positioned on the side to provide better flexibility and a perfectly customized fit. The Monitor Jade Safety Shoe is ideal for women who work in demanding environments and need a reliable and comfortable safety shoe that can withstand tough conditions while offering o ptimal comfort and safety. Choose the Monitor Jade Safety Shoe to experience a new level of work com fort and safety throughout your working day.
Microfiber,Textile,Injection molded EVA ,Nitrilerubber
Tekniske informationer
Egenskaber
| EU Skostørrelse | 36 |
|---|---|
| Stilk/stang | lav |
| Farve | sort |
| Hovedmaterialet | mikroveluuri |
| Sikkerhedskategori | s3 |
| Skridsikkerhed | ja |
| Metatarsal beskyttelse | ja |
At vise UNSPSC/ECL@SS
1.802,04 kr. Ex moms
/ par
2.252,55 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
EU Skostørrelse
36
