Referencer
Dormer:R12010.2
Rubix:6197073
EAN:7320760114155



oplysninger om produktet : HEAVY DUTY JOBBER DRILL 10.20mm SOLID HM DIN 6539 - R12010.2 - DORMER
For drilling most materials up to x2.5 diameter. Manufactured from premium grade Solid Carbide which permits increased machining speeds and longer tool life. Manufactured To DIN 1897 Standards.
Other metric size drills available on request.
Other metric size drills available on request.
Tekniske informationer
Egenskaber
| Borediameter | 10.2 mm |
|---|---|
| Længde i alt | 89 mm |
| Snitlængde | 43 mm |
| Skafttype | cylindrisk |
| DIN-standard | din 6539 |
| Borehuls forhold mellem diameter og længde | 2,5xd |
| Intern køling | ingen |
| Spidsvinkel | 120 ° |
At vise UNSPSC/ECL@SS
412,86 kr. Ex moms
/ Styk
516,08 kr. Inkl moms
- Udsolgt
