Sikkerhedsbriller Kleenguard 25672
KleenGuard™ V50 Calico Anti-Fog Eyewear - Clear, Universal, 1x1 (1 glasses)
Se tekniske oplysningerReferencer
Kleenguard:25672
Rubix:6029940
producent:25672
EAN:10036000256724

oplysninger om produktet : KC 25672
KleenGuard™ V50 Calico Anti-Fog Eyewear are the essential protective glasses for any business. Wrap-around and lightweight with a clear, scratch-resistant, Anti-Fog Lens that remains free from mist when wearing a respirator or during temperature or humidity changes. Enables the user to see clearly for detailed, close work. Designed to be comfortable and cool for long periods with a cushioned brow and foam fog and particle shield. These glasses have removable arms and head-strap attachment for easy conversion from spectacles to goggles. Delivers 99% UVA/UVB protection and conform to the following safety standards:- EN166:2001 1F for safety- EN166:2001 level F for impact resistance- EN166:2001 class 1 for optical clarity. 1 universal glasses, Anti-Fog Lens, clear, size 10.2cm (L) x 5cm (W) x 22.9 (H), (1 total)
Tekniske informationer
Egenskaber
| Belægning af glassene | antifog |
|---|---|
| Okular skygge | farveløs |
| Farve | farveløs |
At vise UNSPSC/ECL@SS
1.148,09 kr. Ex moms
/ Styk
1.435,11 kr. Inkl moms
- Tilgængelig









