Referencer
Portwest:KX374BKRXXL
Rubix:6386607
producent:KX374BKRXXL
EAN:5036108404711



oplysninger om produktet : KX3 Ultrasonic Bodywarmer, Black, Size XXL - KX374BKRXXL - PORTWEST
The KX3 Ultrasonic Bodywarmer provides outstanding warmth and insulation. This style uses revolutionary heat seal construction to form the baffle lines. Bonding the fabric without stitching or thread improves the water resistance and the chances of filling, clumping or shifting is completely reduced., Extremely water resistant eco-conscious fabric finish, water beads away from fabric surface
The KX3 Ultrasonic Bodywarmer provides outstanding warmth and insulation. This style uses revolutionary heat seal construction to form the baffle lines. Bonding the fabric without stitching or thread improves the water resistance and the chances of filling, clumping or shifting is completely reduced.
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface
Tekniske informationer
Egenskaber
| Farve | sort |
|---|---|
| Størrelse | 2xl |
| Hovedmaterialet | polyester |
| Sekundær farve | ingen sekundærfarve |
At vise UNSPSC/ECL@SS
339,62 kr. Ex moms
/ Styk
424,52 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel