Referencer
Hiwin:MGN9CZ0HM
Rubix:6367542

Dokumenter
oplysninger om produktet : MGN9CZ0HM
If a linear guideway system is subjected to excessive loads or impacts during movement or at a standstill, localised permanent deformation occurs between the track and balls. As soon as this permanent deformation exceeds a certain level, it affects smooth operation of the guideway. According to its basic definition, the static load rating corresponds to a static load that causes permanent deformation of 0. 0001 × ball diameter at the contact point that is loaded the most. The values are given in the tables for each linear guideway system. Using these tables, the designer can select a suitable linear guideway system. The maximum static load to which a linear guideway system is subjected must not exceed the static load rating
Tekniske informationer
Egenskaber
| Forbelastning | slight µm |
|---|---|
| Bredde | 20 mm |
| Længde | 18.9 mm |
| Højde på liste | 10 mm |
| Præcision | hm |
| Materiale | steel |
| Designstørrelse | 9 mm |
At vise UNSPSC/ECL@SS
- Tilgængelig - Leveringsdato på forespørgsel