Rulle/kugle-styringsblok Hiwin EGH15SAZ0H

Linear Guideway

Se tekniske oplysningerSe dokumenter

Referencer

Hiwin:EGH15SAZ0H
Rubix:6367547
brand logo

Teknisk oversigt

Forbelastningslight µm
Bredde34 mm
Længde40.1 mm
Se alle karateristika

Dokumenter

oplysninger om produktet : EGH15SAZ0H


If a linear guideway system is subjected to excessive loads or impacts during movement or at a standstill, localised permanent deformation occurs between the track and balls. As soon as this permanent deformation exceeds a certain level, it affects smooth operation of the guideway. According to its basic definition, the static load rating corresponds to a static load that causes permanent deformation of 0. 0001 × ball diameter at the contact point that is loaded the most. The values are given in the tables for each linear guideway system. Using these tables, the designer can select a suitable linear guideway system. The maximum static load to which a linear guideway system is subjected must not exceed the static load rating

Tekniske informationer


Egenskaber
Forbelastningslight µm
Bredde34 mm
Længde40.1 mm
Højde på liste24 mm
Præcisionh
Materialesteel
Designstørrelse15 mm
  • Tilgængelig - Leveringsdato på forespørgsel