Referencer
Roebuck:4971895
Rubix:253428
EAN:3660338398179

Dokumenter
oplysninger om produktet : FERRITE POT MAGNET 66 X 10.7MM - 4971895 - ROEBUCK
Suitable for limpet type gripping applications.
Manufactured.
With M6 thread for building into jigs and fixtures.
Manufactured.
With M6 thread for building into jigs and fixtures.
Tekniske informationer
Egenskaber
| Kraft | 245.2 N |
|---|---|
| Længde | 10.7 mm |
| Højde | 10.7 mm |
| Diameter | 66 mm |
At vise UNSPSC/ECL@SS
214,85 kr. Ex moms
/ Styk
268,56 kr. Inkl moms
- Tilgængelig
