Referencer
Spartex:886291
Rubix:6334561
EAN:3660338397318

Dokumenter
oplysninger om produktet : HAND PUMP D/A 6500 cc
Single-acting pumps are intended for use with single-acting cylinders.Double-acting pumps are equipped with 4-way 3-position valves for use with double-acting cylinders.The range of pumps includes single and double speed models. Two-speed models allow the cylinder to advance rapidly until it contacts the load.The hydraulic outlet on all models is 3/8”-NPT female.Pumps are fitted with internal safety valves to prevent overpressure.
Tekniske informationer
Egenskaber
| Oliekapacitet | 6500 cm³ |
|---|---|
| Type | double acting |
| Vægt | 20.8 kg |
At vise UNSPSC/ECL@SS
22.205,01 kr. Ex moms
/ Styk
27.756,26 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
