HTD tandrem Mecaline 187L440
Mecaline Classical Timing Belt Sleeve L Pitch
Se tekniske oplysningerSe dokumenterReferencer
Mecaline:187L440
Rubix:6398218

Dokumenter
oplysninger om produktet : Timing belt 187 L Sleeve (440) Mecaline
Mecaline classical pitch timing belts are produced from CR rubber with glass fibre cord and are 73°SHA hardness. The product has high fatigue resistance, and good resistance to heat and environmental agents, with low noise, no need for lubrication or maintenance. This enables power transmission or conveying through synchronous transmission. The belts (cut from sleeves) are highly efficient power transmitters. Product supplied here is a sleeve which can be cut to desired belt widths.
Conforms to ISO13050 standards
Styrker
Temperature Range -20° to +100°C, Conditionally oil resistant
Applikationer
Mecaline timing belts can be used in a very wide range of applications for power transmission and in conveying applications.
Tekniske informationer
Egenskaber
| Profil | l |
|---|---|
| Primitiv længde | 476.25 mm |
| Båndbredde | 440 mm |
| Materiale | kloropren |
| Stigning | 9525 mm |
| Antal tænder | 50 |
At vise UNSPSC/ECL@SS
7,61 kr. Ex moms
/ milimeter
9,51 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
