HTD tandrem Mecaline 1800.8M440
Mecaline HTD Timing Belt Sleeve 8M
Se tekniske oplysningerSe dokumenterReferencer
Mecaline:1800.8M440
Rubix:6398149

Dokumenter
oplysninger om produktet : Timing belt HTD 1800 8M Sleeve (440) - Mecaline
Mecaline HTD pitch timing belts are engineered to be durable and perform in industrial synchronous drive applications. Produced from CR rubber with glass fibre cord and are 80°SHA hardness. The product has high fatigue resistance, and good resistance to heat and environmental agents, with low noise, no need for lubrication or maintenance.This enables power transmission or conveying through synchronous transmission. The belts (cut from sleeves) are highly efficient power transmitters. Product supplied here is a sleeve which can be cut to desired belt width.
Conforms to ISO13050 standards
Styrker
Temperature Range -20° to +100°C, Conditionally oil resistant
Applikationer
Mecaline timing belts can be used in a very wide range of applications for power transmission and in conveying applications. Suitable for both HTD and RPP pulleys
Tekniske informationer
Egenskaber
| Profil | 8m |
|---|---|
| Primitiv længde | 1800 mm |
| Båndbredde | 440 mm |
| Materiale | kloropren |
| Stigning | 8 mm |
| Antal tænder | 225 |
At vise UNSPSC/ECL@SS
36,26 kr. Ex moms
/ milimeter
45,33 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
