Retningsbestemt pneumatisk styret ventil SMC VHK2A-08F-08F

Mechanical Valve

Se tekniske oplysningerSe dokumenter

Referencer

SMC:VHK2A-08F-08F
Rubix:6463356
producent:01968446
EAN:3618036586169
brand logo

Teknisk oversigt

Typemechanical valve
Antal porte3

Dokumenter

oplysninger om produktet : Manuell ventil, instickskoppling - VHK2A-08F-08F - SMC


Finger valve series VHK has a large effective area of 2. 0 to 17. 5mm². This series begins with a minimum tube O. D of ø4. The valve direction clearly indicates whether the valve is open or closed (shut to open is counter- clockwise). Classification of knob by colour difference facilitates distinction between 2 port valves (grey) and 3 port valves (blue). The optional flame resistant model's knob, whether using the 2 or 3 port valve, is red.

Styrker

•Finger valve, standard
Fluid: air

Tekniske informationer


Egenskaber
Typemechanical valve
Antal porte3
84,43 kr. Ex moms
/ Styk
105,54 kr. Inkl moms
  • Tilgængelig - Leveringsdato på forespørgsel