Referencer
Dormer:A1309/64
Rubix:6195765
EAN:7320760026199



oplysninger om produktet : HEAVY DUTY JOBBER DRILL 9/64 inch HSS DIN 345 - A1309/64 - DORMER
HSS Short spiral drill bit with MC shank DIN 345 N 118° steam discharge 4xD for steel <850 N/mm² and cast iron.
Applikationer
- Automotive steel mild steel (<120 HB <400 N/mm²)
- Structural steel inset steel (<200 HB <700 N/mm²)
- Carbon steel (<250 HB <850 N/mm²)
- Alloy steel (<250 HB <850 N/mm²)
- Cast Iron Lamellar (<150 HB >500 N/mm²)
- Cast Iron Lamellar (>150<300 HB >500<1000 N/mm²)
- Structural steel inset steel (<200 HB <700 N/mm²)
- Carbon steel (<250 HB <850 N/mm²)
- Alloy steel (<250 HB <850 N/mm²)
- Cast Iron Lamellar (<150 HB >500 N/mm²)
- Cast Iron Lamellar (>150<300 HB >500<1000 N/mm²)
Tekniske informationer
Egenskaber
| Borediameter | 3.57 mm |
|---|---|
| Længde i alt | 120 mm |
| Snitlængde | 39 mm |
| Skafttype | konisk |
| DIN-standard | din 345 |
| Intern køling | ingen |
| Konus | cm1 |
| Kropsmateriale | hss |
| Spidsvinkel | 118 ° |
At vise UNSPSC/ECL@SS
- Udsolgt
