Referencer
Dormer:A1179.5
Rubix:6196330
EAN:7320760015971

oplysninger om produktet : Stub Drill, A1179.5 - 5968609 - DORMER
HSS-E extra short spiral drill with cylindrical shaft DIN 1897 N 135° bronze 2.5xD for alloyed steel <1620 N/mm². Stainless steel. Ductile cast iron <1000 N/mm². Titanium and nickel alloys <1200 N/mm ² and metal ceramics <550 HB.
Applikationer
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• stainless machining steel (<250 HB <850 N/mm²)
• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium alloy (>270<350 HB >900<1250 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• nickel alloy (<270 HB >900 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Cermets (<550 HB <170 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• stainless machining steel (<250 HB <850 N/mm²)
• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium alloy (>270<350 HB >900<1250 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• nickel alloy (<270 HB >900 N/mm²)
• nickel non-alloyed (<200 HB <700 N/mm²)
• Cermets (<550 HB <170 N/mm²)
Tekniske informationer
Egenskaber
| Borediameter | 9.5 mm |
|---|---|
| Længde i alt | 84 mm |
| Snitlængde | 40 mm |
| Skafttype | cylindrisk |
| DIN-standard | din 1897 |
| Spidsvinkel | 135 ° |
| Endediameter | 9.5 mm |
At vise UNSPSC/ECL@SS
1.802,10 kr. Ex moms
/ 10 Styk
2.252,63 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel