Referencer
Dormer:A90137/64
Rubix:6188984
EAN:7320760635681



oplysninger om produktet : HEAVY DUTY JOBBER DRILL 37/64 inch HSS-E ALCRONA TOP DIN/ANSI - A90137/64 - DORMER
HSS-E short production drill with cylindrical shaft DIN 338 130° Smooth-Flow coated 6xD for steel <1620 N/mm ². Stainless steel. Cast iron and reinforced aluminium-magnesium alloys with whisker.
Applikationer
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• stainless machining steel (<250 HB <850 N/mm²)
• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• aluminium alloyed Silicon >10% whisker reinforced aluminium-alloys magnesium-alloys (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• stainless machining steel (<250 HB <850 N/mm²)
• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Ductile cast iron/malleable cast iron (>200<300 HB >700<1000 N/mm²)
• aluminium alloyed Silicon >10% whisker reinforced aluminium-alloys magnesium-alloys (<120 HB <400 N/mm²)
Tekniske informationer
Egenskaber
| Borediameter | 14.68 mm |
|---|---|
| Længde i alt | 169 mm |
| Snitlængde | 122 mm |
| Skafttype | cylindrisk |
| DIN-standard | din / ansi |
| Skæremateriale | hss-e |
| Spidsvinkel | 130 ° |
| Endediameter | 14.68 mm |
At vise UNSPSC/ECL@SS
- Udsolgt