Referencer
Dormer:A9406.1
Rubix:6188705
EAN:7320760057872



oplysninger om produktet : PFX Long Series Drill, A9406.1 - 5972189 - DORMER
HSS-E long production drill with cylindrical shaft DIN 340 130° uncoated 10xD for steel <1620 N/mm ². Stainless steel. Titanium and titanium alloys. Nickel and nickel alloys and aluminium alloys Si <0.5%.
Applikationer
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• stainless machining steel (<250 HB <850 N/mm²)
• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium alloy (>270<350 HB >900<1250 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• alloy steel hardened and tempered steel (> 350 HB >1200<1620 N/mm²)
• stainless machining steel (<250 HB <850 N/mm²)
• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium alloy (>270<350 HB >900<1250 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
Tekniske informationer
Egenskaber
| Borediameter | 6.1 mm |
|---|---|
| Længde i alt | 148 mm |
| Snitlængde | 97 mm |
| Skafttype | cylindrisk |
| DIN-standard | din / ansi |
| Skæremateriale | hss-e |
| Spidsvinkel | 130 ° |
| Endediameter | 6.1 mm |
At vise UNSPSC/ECL@SS
195,10 kr. Ex moms
/ Styk
243,88 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel