Puhs-In fittings SMC KQB2E04-00
Metal push-in connector KQB2 series
Se tekniske oplysningerSe dokumenterReferencer
SMC:KQB2E04-00
Rubix:379916
producent:KQB2E04-00
EAN:3618036037609

Teknisk oversigt
| Materiale | brass c3604 (electroless nickel plated) |
|---|---|
| Forbindelse 1 | m10 x 1 |
Dokumenter
oplysninger om produktet : KQB2E04-00
The KQB2 one-touch fitting is compact and lightweight and uses electroless nickel-plated brass components as standard specification. The maximum operating temperature is 150° C. KQB2 fittings can be used with fluid and in environments with high temperature change. Configuration variations have been improved to 17 models. Applicable pipe sizes are Ø3.2 to Ø16 and 1/8" to 1/2". The KQB2 series is available with M, R, Rc, UNF, NPT or G connection threads.
•Bulkhead Union.
•Compact and light weight.
•Design flexibility.
•Grease-free series.
•RoHS.
Applicable Tube O.D.: 04 (Ø4)
•Compact and light weight.
•Design flexibility.
•Grease-free series.
•RoHS.
Applicable Tube O.D.: 04 (Ø4)
Tekniske informationer
Egenskaber
| Logistik, vægt | 23 g |
|---|---|
| Materiale | brass c3604 (electroless nickel plated) |
| Forbindelse 1 | m10 x 1 |
| Profil | bulkhead union |
| Forbindelse 2 | 4 |
| Maksimumstemperatur | 150 °C |
At vise UNSPSC/ECL@SS
- Tilgængelig - Leveringsdato på forespørgsel