Fast og variabel nøgle Bahco 1949M-12-13
Metric Double End Offset Flare Nut Wrenches with Chrome Finish
Se tekniske oplysningerReferencer
Bahco:1949M-12-13
Rubix:424867
EAN:7314151055417

oplysninger om produktet : ÖPPEN RINGNYCKEL 12, 13 MM
Double sided open ring wrenches, curved, metric. DIN 3118. Material: high alloy quality steel. Dynamic-Drive Profile hexagonal: 8x9, 10x11, 10x12, 12x13, 12x14. Dynamic-Drive Profile 12-sided: from 14x15 and 14x17. Ring side curved 15 degrees for easier working and better grip. For work in tubing industry and plumbing. Special high head for protection and application of high force on the screw. Chrome, satin polished.
Walter Titex
Styrker
Comfortable to use thanks to the U-shaped shank design|Better grip and clearance with the 15° angled ring end|Deep heads to protect and apply heavy torque to nut
Tekniske informationer
Egenskaber
| Logistik, vægt | 110 g |
|---|---|
| Åbning | 12x13 |
| Længde | 170 mm |
| Type | rørværktøj |
| Polering | forkromet |
At vise UNSPSC/ECL@SS
195,71 kr. Ex moms
/ Styk
244,64 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
