Referencer
Sati:3030038
Rubix:107089

oplysninger om produktet : Taper bush 3030-38 mm
Taper bushes are the most convenient and cost effective method of fixing components to a mating shaft without using any special tools. Taper bushes are already provided with the required bore, keyway, threaded holes and setting screws, thus allowing to save time and money on machining processes.
Applikationer
Chain sprockets, v-belt pulleys, timing belt pulleys, flexible couplings, HRC couplings, weld-on hubs
Tekniske informationer
Egenskaber
| Logistik, vægt | 3790 g |
|---|---|
| Klembøsning | 3030 |
| Momentindstilling | 90 N.m |
| Bøsningslængde | 76.2 mm |
| Oprømningsdiameter | 38 mm |
At vise UNSPSC/ECL@SS
589,18 kr. Ex moms
/ Styk
736,47 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel