Referencer
Gedore:1507 XL-TS-308
Rubix:6258683
producent:3100065
EAN:4010886952948






oplysninger om produktet : Mobile workbench with assortment, 1507 XL-TS-308 - 3100065
Styrker
•Strong multiplex beech panel, protected by linseed oil varnish
With handle for easy pushing, pulling and turning
Safety through heel protection
Ball bearing guide rails for full extension and self-closing
Load capacity per drawer 70 kg
Heavy-duty chassis due to trapezoidal axle construction
Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue
Highly compact ratchet screwdriver
For precision working in confined spaces
Very small return angle, practically 0˚ (not measurable with mechanical measuring equipment)
Rotating ring for clockwise/anticlockwise rotation adjustment, screw tightening also without ratchet function thanks to neutral central position with ratchet lock
Fibre-glass reinforced nylon and kind-on-hands TPE ensure that optimum pleasant surface feel and ergonomic working
The space-saving yet extremely sturdy mechanism ensures a long service life
Bit holder with strong neodymium magnet
Torsions-Bit-set:
Most used sizes
Extremely slim bit holder
For soft and hard bolting tasks
Torsions zone to protect bits under load. Peak torques are gently cushioned, which increases the lifetime
With handle for easy pushing, pulling and turning
Safety through heel protection
Ball bearing guide rails for full extension and self-closing
Load capacity per drawer 70 kg
Heavy-duty chassis due to trapezoidal axle construction
Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue
Highly compact ratchet screwdriver
For precision working in confined spaces
Very small return angle, practically 0˚ (not measurable with mechanical measuring equipment)
Rotating ring for clockwise/anticlockwise rotation adjustment, screw tightening also without ratchet function thanks to neutral central position with ratchet lock
Fibre-glass reinforced nylon and kind-on-hands TPE ensure that optimum pleasant surface feel and ergonomic working
The space-saving yet extremely sturdy mechanism ensures a long service life
Bit holder with strong neodymium magnet
Torsions-Bit-set:
Most used sizes
Extremely slim bit holder
For soft and hard bolting tasks
Torsions zone to protect bits under load. Peak torques are gently cushioned, which increases the lifetime
Tekniske informationer
Egenskaber
| Højde | 985 mm |
|---|---|
| Bredde | 1200 mm |
| Dybde | 474 mm |
| Antal skuffer | 6 |
| Model | 1504 xl |
At vise UNSPSC/ECL@SS
49.286,36 kr. Ex moms
/ Styk
61.607,95 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel
