Sugekopper og bløde greb Piab 0107379
Multibellows suction cups BX-P Polyurethane
Se tekniske oplysningerSe dokumenterReferencer
Piab:0107379
Rubix:523222
producent:0107379



Dokumenter
oplysninger om produktet : S.BX35P60.G38M.50 - 0107379
Suitable for uneven and porous surfaces such as cardboard, etc. DURAFLEX® suction cups are manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material of the DURAFLEX® is mark-free.
Styrker
Suitable for level adjustment and for uneven and porous surfaces such as cardboard, etc.
In the two-coloured suction cup the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable and, at the same time, soft and flexible.
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane.
The material DURAFLEX® is mark free.
Applikationer
Plastic part removal;Exterior and interior trim components assembly;Boxes and containers;Slip sheet feeding;Case / carton erecting, case / carton opening closing;Rotary carton feeding;Tray forming, tray unloading and loading;Robot pick and place and packing;Card / lid feeding and sorting;Plastic part removal
Tekniske informationer
Egenskaber
| Materiale | polyurethane 60 (pu) |
|---|---|
| Diameter | 35 mm |
| Form | bælg |
| Type | with filter, g3/8 male, with mesh filter |
At vise UNSPSC/ECL@SS
417,09 kr. Ex moms
/ Styk
521,36 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel