Referencer
Pferd Tools:CD PNER-W 5006 A G
Rubix:6015714
producent:42759021
EAN:4007220832783
Dokumenter
oplysninger om produktet : POLERNYLONROND. CD PNER-W 5006 A GROV - 42759021 - PFERD
Abrasives: A = Aluminium oxide SiC = Silicon carbide Ordering note: The different thicknesses/hardnesses of the non woven material are colour coded: W (soft) = grey MH (medium hard) = dark blue H (hard) = red Suitable for use in face down grinding on angle grinders. Particularly suitable for work on small and medium sized surfaces of stainless steel (INOX) components. For safety reasons, the maximum permitted rotational speed indicated must never be exceeded
Tekniske informationer
Egenskaber
| Diameter | 50 mm |
|---|---|
| Partikel | grov |
At vise UNSPSC/ECL@SS
1.328,75 kr. Ex moms
/ 25 Styk
1.660,94 kr. Inkl moms
- Tilgængelig - Leveringsdato på forespørgsel